Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Explorer ZA

Purpose
General steel, stainless steel, carbon steel, casting and so on.
Hardness
S
Abrasive Material
ZA
Thickness (mm)
6
Grain Size
30
...see all>
Product Options
ADD TO CART
Hole Diameter (phi mm) Weight (g) TRUSCO Part Number Outer Diameter (mm) Outer Diameter (phi mm) Maximum Rotation Speed (min-1[r. p.m]) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Hole Diameter (phi mm) Weight (g) TRUSCO Part Number Outer Diameter (mm) Outer Diameter (phi mm) Maximum Rotation Speed (min-1[r. p.m]) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
15 119 321-0600 100 100 13800 1box(10sheet) 1 2TW100XPRDZA60-30 11094307 38.99 SGD
In stock
22 191 321-0626 125 125 11000 1box(10sheet) 1 2TW125XPRDZA60-30 11094316 59.99 SGD
In stock
22 390 321-0669 180 180 7650 1box(10sheet) 1 2TW180XPRDZA60-30 11094325 99.99 SGD
In stock
ADD TO CART

Related Products