Buy more than* S$200* and get FREE SHIPPING

600V Bridging Polyethylene Insulation Vinyl Sheath Cable

4.20 (5)
JIS Standard
JIS C 3605
...see all
Product Options
ADD TO CART
Material (insulator) Conductor Cross-sectional Construction (piece/mm) Overall Length (m) Conductor Nominal Cross Sectional Area (mm2) Compatible Standard Conductor Outer Diameter (mm) Sheath Thickness (mm) Estimate Mass (kg/km) Insulator Thickness (mm) Final Outer Diameter (mm) Number of Cores Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material (insulator) Conductor Cross-sectional Construction (piece/mm) Overall Length (m) Conductor Nominal Cross Sectional Area (mm2) Compatible Standard Conductor Outer Diameter (mm) Sheath Thickness (mm) Estimate Mass (kg/km) Insulator Thickness (mm) Final Outer Diameter (mm) Number of Cores Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Cross-linked polyethylene Circular compression 10 38 - 7.3 1.7 1410 1.2 25 3   1Roll 1 600VCV38SQx3C 11123831 257.11 SGD
Shipped after 2017-03-02
- - 20 22 <PS>E 5.5 1.6 1120 1.2 23 4 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 600VCV22SQx4C 11123901 489.90 SGD
Shipped after 2017-02-27
- - 10 60 - 9.3 1.9 2170 1.5 31 3 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 600VCV60SQx3C 11123847 469.90 SGD
Shipped after 2017-02-27
- - 20 22 <PS>E 5.5 1.5 860 1.2 21 3 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 600VCV22SQx3C 11123822 389.90 SGD
Shipped after 2017-02-27
Crosslinked polyethylene 7/0.6 20 2 <PS>E 1.8 1.5 120 0.8 10.5 2   1Roll 1 600VCV2SQx2C 11123716 34.75 SGD
In stock
Crosslinked polyethylene 7/0.8 20 3.5 <PS>E 2.4 1.5 165 0.8 11.5 2   1Roll 1 600VCV3.5SQx2C 11123725 51.55 SGD
In stock
Crosslinked polyethylene 7/1.0 20 5.5 <PS>E 3 1.5 235 1 13.5 2   1Roll 1 600VCV5.5SQx2C 11123734 74.81 SGD
In stock
Crosslinked polyethylene 7/1.2 20 8 <PS>E 3.6 1.5 300 1 15 2   1Roll 1 600VCV8SQx2C 11123743 90.31 SGD
In stock
Crosslinked polyethylene 7/0.6 20 2 <PS>E 1.8 1.5 150 0.8 11 3   1Roll 1 600VCV2SQx3C 11123777 51.55 SGD
In stock
Crosslinked polyethylene 7/0.8 20 3.5 <PS>E 2.4 1.5 210 0.8 12.5 3   1Roll 1 600VCV3.5SQx3C 11123786 58.01 SGD
In stock
Crosslinked polyethylene 7/1.0 20 5.5 <PS>E 3 1.5 300 1 14.5 3   1Roll 1 600VCV5.5SQx3C 11123795 77.39 SGD
In stock
Crosslinked polyethylene 7/1.2 20 8 <PS>E 3.6 1.5 385 1 16 3   1Roll 1 600VCV8SQx3C 11123804 103.23 SGD
In stock
Crosslinked polyethylene Circular compression 10 14 <PS>E 4.4 1.5 585 1 17.5 3   1Roll 1 600VCV14SQx3C 11123813 83.85 SGD
In stock
Crosslinked polyethylene 7/0.6 20 2 <PS>E 1.8 1.5 180 0.8 12 4   1Roll 1 600VCV2SQx4C 11123856 56.72 SGD
In stock
Crosslinked polyethylene 7/0.8 20 3.5 <PS>E 2.4 1.5 260 0.8 13.5 4   1Roll 1 600VCV3.5SQx4C 11123865 74.81 SGD
In stock
Crosslinked polyethylene 7/1.0 20 5.5 <PS>E 3 1.5 370 1 16 4   1Roll 1 600VCV5.5SQx4C 11123874 103.23 SGD
In stock
Crosslinked polyethylene 7/1.2 20 8 <PS>E 3.6 1.5 485 1 17 4   1Roll 1 600VCV8SQx4C 11123883 192.51 SGD
In stock
Crosslinked polyethylene Circular compression 20 14 <PS>E 4.4 1.5 745 1 19 4   1Roll 1 600VCV14SQx4C 11123892 295.87 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 4.20
5 Customer Reviews
The reviews are automatic translation.
Power supply to the machine tool
4
From Japan
On 2016-06-23 18:16:56
We had a hard time handling because it was there tend to hard wire inexpensive polyethylene cable, but it was within the scope of the assumption. The maximum benefit is above all the price is cheap. It was cheaper than the electricity supplier and out.
This review is about item#11123822.
Electrical work for attracting
5
From Japan
On 2016-05-23 17:46:17
In particular also the end pull-work from the safety KEPCO without problems.
This review is about item#11123813.
Solar power wiring
5
From Japan
On 2015-11-29 16:18:33
It could be used without problems. Also I want those of 30m.
This review is about item#11123795.
Machinery of power supply wiring
2
From Japan
On 2013-01-24 19:22:02
The resin of the cross-linked polyethylene insulation is firmly Mechakkucha, difficult work. Or the difference in stiffness is also of the same material is located.
This review is about item#11123813.
Power supply in the garage. Buried and indoor rolled wiring
5
From Japan
On 2010-02-21 08:22:37
20m winding is liked very much. As high as it is 100 volumes, trouble also left over.
This review is about item#11123795.

Related Products