WPL3 Type Elbow Socket
(1)
|
|
Feature
* Products that meet your criteria are shown in
table below.
- Nominal Diameter (Resin Pipe)
- 13A
- Maximum allowable Pressure (Mpa[kfg/cm2])
- 1.75[17.5]
- Fluid
- Hot and cold water, antifreeze
- Dimensions L (mm)
- 43.5
- Operating Temperature Range (deg C)
- -20 - 95
- Material
- PPS / resin
- Compatible
- Thermal insulation / WL3H-16
- Specification
- Japan Water Works Association certification products
|
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
| |
1 |
4 star
| |
0 |
3 star
| |
0 |
2 star
| |
0 |
1 star
| |
0 |
Review Rating:

1 Customer Reviews
The reviews are automatic translation.
Water piping work
From Japan
On 2016-11-09 10:24:46
Very good workability, efficient and time saving
Customers Who Bought This Item Also Bought