Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Filter Regulator/Lubricators

Assured Withstand Pressure (MPa)
1.5
Fluid
Air
Material (case)
Polycarbonate
Screw Type
Rc
Dimension F (mm)
55
Dimensions A (mm)
110
Maximum Working Pressure (MPa)
1.0
Port Size
3/8
Body Size
3/8
...see all
Product Options
ADD TO CART
Storage Oil Volume (cm3) Dimensions N (mm) Dimensions L (mm) Dimension H (mm) Dimensions M (mm) Dimension K (phi mm) Dimensions p (mm) Overall Length (mm) Ambient Temperature and Water Temperature (Degree c) Filtration Pricision (microm) Flow Rate (l/min (ANR)) Dimension T (mm) Accessories Dimensions C (mm) Case Guard Set Pressure Range (MPa) Dimensions B (mm) Rated Filtration (micrometer) Dimension Q(mm) Dimensions E (mm) Pressure Gauge Connection Diameter Dimension K(mm) Dimensions D (mm) Recommended Oil to Use Dimension G(mm) Structure Drain Retention Capacity (cm3) Dimensions J (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Storage Oil Volume (cm3) Dimensions N (mm) Dimensions L (mm) Dimension H (mm) Dimensions M (mm) Dimension K (phi mm) Dimensions p (mm) Overall Length (mm) Ambient Temperature and Water Temperature (Degree c) Filtration Pricision (microm) Flow Rate (l/min (ANR)) Dimension T (mm) Accessories Dimensions C (mm) Case Guard Set Pressure Range (MPa) Dimensions B (mm) Rated Filtration (micrometer) Dimension Q(mm) Dimensions E (mm) Pressure Gauge Connection Diameter Dimension K(mm) Dimensions D (mm) Recommended Oil to Use Dimension G(mm) Structure Drain Retention Capacity (cm3) Dimensions J (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
55 - - 28 - - - - -5 -60 (No freezing) - - - - 86 With 0.05-0.85 242 5 - 30 1/8 3.5 - Turbine oil Class 1 (ISO VG32) 80 Filter regulator / relief type 25 30.5 1PC 1 AC30A-03CE 10226115 -
Discontinued
[x]
- 10 4 - 71 7 66 187 -5-60 (Without freezing) 5 2000 3.5 Case guard 31 - 0.05 - 0.85 187 - 30.5 41 - 7 80 - 35 Filter regulator: Relief type - 14 1PC 1 AC30B-03DE 06888612 -
Discontinued
[x]
ADD TO CART

Related Products

SMC

SMC