Buy more than* S$200* and get FREE SHIPPING

CJ2 Series, CDJ2B16-30- -

With or Without Built-in Magnet
available
Oiling
Not required (oilless)
Mounting Bracket
Basic form
Tube Inner Diameter (mm)
16
Fluid
Air
Actuation
Double-acting single rod
Operating Pressure Range (MPa)
0.06 - 0.7
Operating Piston Speed (mm/s)
50 - 750
Mounting Style
Basic form
Stroke (mm)
30
Restriction
%s
*[No return] - You cannot return this product. For details, see FAQ.
...see all
Product Options
ADD TO CART
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
*[No return] You cannot return this product. For details, see FAQ. 1PC 1 CDJ2B16-30-B 14180774 -
Discontinued
[x]
ADD TO CART

Related Products

SMC

SMC