Buy more than* S$200* and get FREE SHIPPING

Standard Air Cylinder

Pipe Port Diameter
2xRc1/4
With or Without Built-in Magnet
Nothing
Oiling
Not required (Non-lube)
Mounting Bracket
Basic (with both sides boss)
Tube Inner Diameter (mm)
40
Fluid
Air
Actuation
Double acting single rod
Operating Pressure Range (MPa)
0.05-1.0
Operating Piston Speed (mm/s)
50-750
Cushion
Rubber cushion
Mounting Style
Basic (with both sides boss)
Stroke (mm)
25
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 CM2B40-25Z 58768954 88.95 SGD
In stock
ADD TO CART

Related Products

SMC

SMC