Buy more than* S$200* and get FREE SHIPPING

5-Port Solenoid Valve

Flow Rate Characteristics C (dm3)/(s・bar)){4/2→5/3(A/B→EA/EB)}
0.64
Inner Pilot Operating Pressure Range (MPa)
0.1-0.7
Oiling
Unnecessary
Manual Mode
Non-locking push type
Ambient Temperature and Water Temperature (Degree c)
Over 10 over 50 (No freezing)
Lamp Surge Protective Circuit
Lamp / surge voltage suppressor
Fluid
Air
Screw Type
Rc
Rated Voltage (V)
DC24
Port Size
Phi4 One-touch fitting
Switching Method
2 position double
Lead Takeoff Method
Grommet (Lead wire length 300mm)
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SY3220-5GZ-C4 28363675 99.94 SGD
In stock
ADD TO CART

Related Products

SMC

SMC