Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Digital platform scale (Liquid Crystal Display)

...see all>
Product Options
ADD TO CART
Span Dlift (ppm/degree c) typ.(5 degree c to 35 degree c) Weighing (kg) Number of modes / maximum measurement (unit) Weight (kg) Linearity TRUSCO Part Number Character Height (mm) External Form Dimensions H (mm) External Form Dimensions W (mm) Measurement Plate Dimensions (Width x Depth) (mm) External Dimensions D (mm) Outer Dimensions (Width W x Height H x Depth D) (mm) Reproducibility Maximum Count Value (Piece) Minimum Display (kg) Measurement Plate Dimension D (mm) 2015 Trusco Published Pages Measurement Plate Dimension W (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Span Dlift (ppm/degree c) typ.(5 degree c to 35 degree c) Weighing (kg) Number of modes / maximum measurement (unit) Weight (kg) Linearity TRUSCO Part Number Character Height (mm) External Form Dimensions H (mm) External Form Dimensions W (mm) Measurement Plate Dimensions (Width x Depth) (mm) External Dimensions D (mm) Outer Dimensions (Width W x Height H x Depth D) (mm) Reproducibility Maximum Count Value (Piece) Minimum Display (kg) Measurement Plate Dimension D (mm) 2015 Trusco Published Pages Measurement Plate Dimension W (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 220 - - - - - - - 390x530 - 390x712x777 - 11000 0.02 - - - 1pc(s) 1 HW-200KGL 89982566 -
Discontinued
[x]
- 100 - - - - - - - 390x530 - 390x712x777 - 10000 0.01 - - - 1pc(s) 1 HW-100KGL 89982557 -
Discontinued
[x]
20, 20 10, 10 10000, 10000 6, 6 +/-0.002kg, +/-0.002kg 239-7668, 239-7668 25, 25 368, 368 275, 275 - 474, 474 - +/-0.002kg, +/-0.002kg - 0.001, 0.001 250, 250 1 1216, 1 1216 250, 250 1pc(s) 1 -- 02010233 -
Discontinued
[x]
20, 20 60, 60 12000, 12000 11, 11 +/-0.01kg, +/-0.01kg 239-7676, 239-7676 25, 25 771, 771 330, 330 - 621, 621 - +/-0.01kg, +/-0.01kg - 0.005, 0.005 424, 424 1 1216, 1 1216 330, 330 1pc(s) 1 -- 02010276 -
Discontinued
[x]
ADD TO CART

Related Products

A&D

A&D