Buy more than* S$200* and get FREE SHIPPING

Sun Visor

3.70 (27)
Size (mm)
Screen: 300 x 145
Body Dimensions (Width x Depth x Height) (mm)
330x54x176
Compatible
Visor 140-200 mm width
Specification
Slide 60mm back and forth/ 90mm right and left (with ticket clip)
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 EE-62 32607321 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 13
4 star 3
3 star 3
2 star 6
1 star 2
Review Rating: 3.70
27 Customer Reviews
The reviews are automatic translation.
Sunshade of car
3
From Japan
On 2016-05-27 18:02:34
Easy-to-use, but transparency is I feel a little fall.
This review is about item#32607321.
To the car visor
4
From Japan
On 2015-10-16 21:37:05
Although it is good at the beginning of use, gradually the holding power disappears and it falls a bit and it becomes an obstacle to sight. Since the visor material is also acrylic, both ends gradually bend downward. It is cheap, but it can not be used for a long time.
This review is about item#32607321.
Maintenance
2
From Japan
On 2015-06-17 08:25:57
Price equivalent
This review is about item#32607321.
Used in passenger cars.
2
From Japan
On 2014-12-22 19:48:05
Visibility is distorted because screen flatness is bad. It is a feeling that said it is suitable for the price.
This review is about item#32607321.
It is a shade.
4
From Japan
On 2014-11-17 21:21:18
It might be better if it is slightly darker!
This review is about item#32607321.
Sunblind
5
From Japan
On 2014-10-16 13:50:56
Good for older people
This review is about item#32607321.
Used in commuting cars. Because there is sun at eye level just in the commuting time of morning and evening.
2
From Japan
On 2014-09-07 18:18:53
Installation is easy and good. When we are tilting the visor, slight distortion is felt. Sorry that the visor of the car has a mounting interval and the sun just gets in there
This review is about item#32607321.
For ordinary car visor
1
From Japan
On 2014-09-07 08:39:39
You should not buy this product. The structure of the visor mounting part is not good. I modified the bracket itself, but it may be bad if I do not devise the mounting part itself. There seemed to be some products from other manufacturers, so we recommend to consider there.
This review is about item#32607321.
It is attached to three cars.
5
From Japan
On 2014-08-23 12:25:02
If it is a sun visor dedicated to the company, you will not see the front, but if it is this it will only block sunlight so it is in good sight.
This review is about item#32607321.
Car's sunshine
5
From Japan
On 2014-03-14 15:33:31
I installed it on a sunbird of a foreign car (golf). Easy to install and no wobble. The product is convenient because it can adjust up / down and left / right according to the sitting height. The color is exactly good with smoke which can confirm the signal color of the backlight.
This review is about item#32607321.

Related Products