Buy more than* S$200* and get FREE SHIPPING

Cord Protector

3.33 (3)
Height (mm)
30
Size
phi 20 x 10m
Width (mm)
105
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 32610243 169.90 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 3.33
3 Customer Reviews
The reviews are automatic translation.
Crossing road for construction work
1
From Japan
On 2016-05-23 16:06:26
The quality of the product is bad The material is too hard.
This review is about item#32610243.
Power storage
4
From Japan
On 2012-02-08 21:23:11
It used indoors for power wiring. The durability of the material is satisfactory. Just because it was used in a cold period, it was stored in a box and it was hard to cure a habit. I forced to stretch and try to cure the back side cracked and only 30 cm at the innermost side gave up and threw away to stretch it. It was good that cutting work was easy with the cutter.
This review is about item#32610243.
Protection of electric cord
5
From Japan
On 2010-10-03 23:36:25
Every day I pass 4t on this, but it is okay with it laying on for a month but it is a good product but it has firm durability.
This review is about item#32610243.

Related Products