Buy more than* S$200* and get FREE SHIPPING

Socket Wrenches 1/2DR

2.00 (1)
Purpose
Maintenance of automobile and bicycle. Assembly of furniture.
Plug-in Angle (mm [inch])
12.7[1/2]
Material
(Driver bit, T bar adapter) Cr-V Equivalent of S45C (other parts of)
Set Contents
12.7mm angle socket (10 12 13 14 15 17 19mm) 12.7mm angle spark plug socket (deep socket) 21mm 12.7mm angle 24 gear ratchet handle 12.7mm angle extension bar 125 250mm (When unpacking, already attached to the extension bar 250mm) T bar adapter 12.7mm angle universal joint 6.35mm angle spinner handle 6.35mm angle bit adapter driver bit ((+) 1, (+) 2, (+) 3 (-) 4, (-) 6)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(20PCSet) 1 SWS-420 32620402 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Automobile maintenance etc.
2
From Japan
On 2013-07-24 16:34:30
The iron case is collapsed and the lid does not open. Finally the product is sticky with fingerprints when opened and the ratchet screws are not tightened obliquely. Finishing is poor and there is no indication of producing country. It is clearly a defective item.
This review is about item#32620402.

Related Products