Buy more than* S$200* and get FREE SHIPPING

DIN Rail

3.76 (62)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order.
Type
35mmDIN standard rail
Weight (g)
155
Length (mm)
1000
Material
Aluminum
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SD-5600A 32647255 3.88 SGD
In stock
ADD TO CART
Customer Reviews
5 star 28
4 star 12
3 star 8
2 star 7
1 star 7
Review Rating: 3.76
62 Customer Reviews
The reviews are automatic translation.
Component mounting in the control panel
1
From Japan
On 2016-12-03 23:13:57
The pursuit of cheap, since the surface treatment was bad at the lack of strength, was reused as resources.
This review is about item#32647255.
Mounting of electrical equipment
2
From Japan
On 2016-11-19 21:50:54
Even if the lock mounting the electrical equipment there is a backlash. For example, in the rail such as IDEC Gatanashi. Also because there is cheap price, it is cheap and nasty.
This review is about item#32647255.
Assembly of the control panel
5
From Japan
On 2016-09-13 16:08:35
You can use at all This may be cheap, but it is hard to peel off the seal of the product Is Hoshi put from the top of the vinyl
This review is about item#32647255.
Relay sockets, mounting such as PLC, control panel assembly
1
From Japan
On 2016-08-21 13:45:30
But it was fitted with a OMRON relay sockets, works can not be completely fixed. Texture is also not good in the rough. Towards the end of the rail back it is pasted written a bar code seal, but not be able to peel off cleanly.
This review is about item#32647255.
Electrical component mounting
4
From Japan
On 2016-08-16 07:41:53
Cheap, you can use ordinary. I think that you want to use in the future.
This review is about item#32647255.
Equipment fixed in the control panel
1
From Japan
On 2016-08-10 09:23:27
Not enough to the dimensions of the unfortunately 35 mm, is the extent -0.15 but is it big, you move around and do not use a fixed bracket for terminal board. It is far from the 1.3 there to be 0.95 and Figure the thickness of the ribs So in some cases good in other people review but, if the variation is too large, it can not be used It has re-ordered the Kasuga of things.
Mounting of the control device
5
From Japan
On 2016-08-04 05:14:43
It was very easy to use at low cost. Packaging is also beautiful and satisfaction
This review is about item#32647255.
Electric wiring
4
From Japan
On 2016-07-29 17:58:02
In initial use is no problem. Durability in long-term use is unknown.
This review is about item#32647255.
Control panel assembly
2
From Japan
On 2016-02-08 14:43:26
It was mounting relay sockets, etc., but will move there is a backlash even after mounting difficult to fit.
This review is about item#32647255.
Mounting of parts, etc.
4
From Japan
On 2015-10-07 11:22:28
Since the mounting pitch is different from the one that has been conventionally used, it is either fit well.
This review is about item#32647255.

Related Products