Buy more than* S$200* and get FREE SHIPPING

I-beam Type High class Straight Edge A Class Finishing

5.00 (1)
Purpose
Flatness, and then use parallelism, to the inspection of the straightness.
...see all>
Product Options
ADD TO CART
Straightness (micro m) Main Part Dimensions (Length x Height x Width) (mm) Nominal Dimension (mm) Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Straightness (micro m) Main Part Dimensions (Length x Height x Width) (mm) Nominal Dimension (mm) Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
7 500x50x10 500 1.5 1pc(s) 1 OS-131 32720283 349.99 SGD
Shipped after 2018-03-05
5 300x50x8 300 0.9 1pc(s) 1 131-300A 32720274 219.99 SGD
Shipped after 2018-03-02
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Disassembly maintenance
5
From Japan
On 2018-01-13 12:53:02
It is very convenient to measure the face of the engine block.
This review is about item#32720283.

Related Products