Buy more than* S$200* and get FREE SHIPPING

Stainless steel short lead pliers

Caution
This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order.
Dimension G(mm)
2
Dimensions C (mm)
89
Dimensions B (mm)
46
Dimensions E (mm)
6
Dimensions D (mm)
14
Dimensions A (mm)
140
Nominal Dimension (mm)
140
Dimension H (mm)
3
Weight (g)
50
TRUSCO Part Number
381-9485
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 SP-36 32690813 22.99 SGD
In stock
ADD TO CART

Related Products