Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Love cock female screw x hose

5.00 (2)
Purpose
It is a resin ball cock.
Maximum allowable Pressure (Mpa[kfg/cm2])
1.0[10.2]
Material (O-Rings)
EPDM
Tube Inner Diameter (Φmm)
10
Dimensions l2 (mm)
30.5
Dimension l1 (mm)
15
Dimensions L (mm)
91
Material
U-PVC
...see all>
Product Options
ADD TO CART
Nominal Diameter (A) Nominal Diameter (B) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Diameter (A) Nominal Diameter (B) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
10 3/8 1pc 1 - 32709625 26.99 SGD
In stock
8 1/4 1pc 1 - 32709616 24.99 SGD
Shipped after 2018-06-26
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Water Quality Analyzer
5
From Japan
On 2017-01-21 12:22:25
Used as piping drain, it looks good and operability is also good.
This review is about item#32709616.
To customers of business partners
5
From Japan
On 2014-10-29 23:28:35
It is reputable to stock again!
This review is about item#32709625.

Related Products