Buy more than* S$200* and get FREE SHIPPING

Cutting Wheel, "Hida no Takumi"

Caution
Over speed and side surface use are prohibited
Purpose
Light gauge steel work (steel and lightweight ceiling substrate material for construction and wall framing materials, cutting work, etc). An excellent product for skilled workers, has both an outstanding long life and safety.
Grain Size, Hardness
Z36S
Maximum Operating Speed (m/s [m/min])
80[4800]
Hole Diameter (phi mm)
25.4
Type
General light natural materials
Thickness (mm)
2.5
...see all
Product Options
ADD TO CART
Outer Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Outer Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
305 1Box(10Sheet) 1 - 32637814 -
Discontinued
[x]
355 1Box(10Sheet) 1 - 32637823 -
Discontinued
[x]
ADD TO CART

Related Products