Buy more than* S$200* and get FREE SHIPPING

Digital Scale

3.78 (9)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Purpose
Simple operation 1kg digital scale
Dimensions (Depth D x Width W x Height H)(mm)
177x130x25
Display Units
1g
Measurement Plate Dimensions (Width x Depth) (mm)
(Maximum) of 129 x 139
Weight (g)
237
Color
White
Material
Polystyrene
Specification
Display range/1kg
Accessories
AAA batteries x 2
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 KS-134WT 32829657 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 4
4 star 2
3 star 1
2 star 1
1 star 1
Review Rating: 3.78
9 Customer Reviews
The reviews are automatic translation.
For office use
5
From Japan
On 2015-06-12 08:53:56
I am using it for the hakari of the mail. It is easy to use and easy to see. The price is also good! It is!
This review is about item#32829657.
cuisine
2
From Japan
On 2015-01-25 23:00:06
I put the same thing over and over and tested, I get errors. Even if 1 g is cooked, since it makes a big difference, it can not be used for light sugar, flour and so on. I should have made it made in Japan even if it was somewhat expensive.
Stamp fee of sealed letters
5
From Japan
On 2015-01-15 13:06:05
Very useful
This review is about item#32829657.
It is used to weigh the mail.
5
From Japan
On 2014-01-29 16:13:57
Since you can set the numerical value to 0 while it is on, it is easy to use, understanding the added weight. I purchased it because the scale I used before has broken. The price was reasonable.
This review is about item#32829657.
For easy work
3
From Japan
On 2014-01-05 14:12:43
But in a little less than a year the buttons became foolish, turning ON / OFF became difficult and discarded. There is one warranty period but it is troublesome to do it because there is no specification of Monotaro. It is like this when using the water several times a day in a place not involving water or heat, and you can not buy Tanita products at similar prices, so you can not recommend it.
This review is about item#32829657.
Confectionery making
5
From Japan
On 2013-01-05 20:35:57
There is a thin sense of stability, batteries are also easy to obtain, it is a thing that we can recommend. If you say difficulty, is it a bit hard to touch the buttons, is it troublesome at reset? What is it?
This review is about item#32829657.
Used to weigh the sealed letters.
1
From Japan
On 2012-07-20 15:20:17
After using the product, the power suddenly ceased to enter in 3 days. It is regrettable though it was simple and it was not troubled by placing place.
This review is about item#32829657.
Used to drink protein.
4
From Japan
On 2011-01-30 10:13:59
There is an error, I think that it is more accurate than the measurement with a measuring spoon
This review is about item#32829657.
Used for mixing paints and so on
4
From Japan
On 2011-01-08 09:06:37
Even usability is satisfied well if it is a level used for painting in hobbies. When the thinner etc adhered inadvertent at the time of use, attention was necessary because the surface melts instantaneously.
This review is about item#32829657.

Related Products