Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Upwards Facing Pipe

5.00 (4)
Outer Diameter (mm)
16
Material
Brass, ABS
Accessories
Foam bracket
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 9121 32970743 42.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
For kitchen faucet update
5
From Japan
On 2017-09-15 13:27:48
The position of the faucet of the upward pipe is higher than the other companies and the previous one, and the sink belongs widely.
This review is about item#32970743.
kitchen
5
From Japan
On 2016-10-03 22:20:51
The discharge port of the water was on the front side, making it easier to work.
This review is about item#32970743.
Change the mouth of the kitchen mix
5
From Japan
On 2013-04-03 15:55:43
The existing faucet was low from the sink, so it was very hard to use. Since it was 10 cm UP, it became good.
This review is about item#32970743.
Increase faucet faucet position of sink
5
From Japan
On 2011-12-09 22:50:44
Because the position of the sink of the sink was low and it was hard to use, I found this and replaced it. It became easy to use. Also the faucet is foam specification and water is less likely to scatter and the use feeling is good. I saw the same thing in the neighborhood home center, but this place was cheaper.
This review is about item#32970743.

Related Products