Buy more than* S$200* and get FREE SHIPPING

Thermo Color Sensor

Temperature Indicator Dimensions (mm)
phi.1.5
Color Development
White to black
Pricision (deg C)
+/-2
Expiration Year
3 (indoor use)
Outside Dimension (mm)
5x5
Specification
Ultra-compact 1 temperature display type for indoor use only
...see all>
Product Options
ADD TO CART
Coloring Temperature (degree) Classification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Coloring Temperature (degree) Classification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
90 Wax type 1Case(100Sheet) 1 SS90 32985172 45.99 SGD
Shipped after 2018-01-31
125 Chemical change type 1Case(100Sheet) 1 SS125 32985242 45.99 SGD
Shipped after 2018-01-31
60 Wax type 1Case(100Sheet) 1 SS60 32985111 45.99 SGD
Shipped after 2018-01-31
65 Wax type 1Case(100Sheet) 1 SS65 32985127 45.99 SGD
Shipped after 2018-01-31
85 Wax type 1Case(100Sheet) 1 SS85 32985163 45.99 SGD
Shipped after 2018-01-31
95 Wax type 1Case(100Sheet) 1 SS95 32985181 45.99 SGD
Shipped after 2018-01-31
105 Wax type 1Case(100Sheet) 1 SS105 32985206 45.99 SGD
Shipped after 2018-01-31
120 Wax type 1Case(100Sheet) 1 SS120 32985233 45.99 SGD
Shipped after 2018-01-31
75 Wax type 1Case(100Sheet) 1 SS75 32985145 45.99 SGD
Shipped after 2018-01-31
80 Wax type 1Case(100Sheet) 1 SS80 32985154 45.99 SGD
Shipped after 2018-01-31
100 Wax type 1Case(100Sheet) 1 SS100 32985197 45.99 SGD
Shipped after 2018-01-31
110 Wax type 1Case(100Sheet) 1 SS110 32985215 45.99 SGD
Shipped after 2018-01-31
115 Wax type 1Case(100Sheet) 1 SS115 32985224 45.99 SGD
Shipped after 2018-01-31
55 Wax type 1Case(100Sheet) 1 SS55 32985102 45.99 SGD
Shipped after 2018-01-31
70 Wax type 1Case(100Sheet) 1 SS70 32985136 45.99 SGD
Shipped after 2018-01-31
50 Wax type 1Case(100Sheet) 1 SS50 32985093 45.99 SGD
Shipped after 2018-01-31
ADD TO CART

Related Products