Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Thermo Color Sensor

Temperature Indicator Dimensions (mm)
phi.5
Pricision (deg C)
+/-2
Expiration Year
6 (outdoor use)
Outside Dimension (mm)
17.5x18.7
Classification
Wax type
Specification
Rice ball shape type 3 temperature display type
...see all>
Product Options
ADD TO CART
Color Development Coloring Temperature (degree) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Development Coloring Temperature (degree) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
White to brown / green / red 50/60/70 1Case(20Sheet) 1 H50D 32985443 59.99 SGD
Shipped after 2018-06-28
White to green / red / blue 60/70/80 1Case(20Sheet) 1 H60A 32985452 56.99 SGD
In stock
White to red / blue / black 70/80/90 1Case(20Sheet) 1 H70B 32985461 59.99 SGD
Shipped after 2018-06-28
White to blue / black / brown 80/90/100 1Case(20Sheet) 1 H80E 32985477 58.99 SGD
Shipped after 2018-06-28
White to black / brown / green 90/100/110 1Case(20Sheet) 1 H90F 32985486 58.99 SGD
Shipped after 2018-06-28
ADD TO CART

Related Products