Buy more than* S$200* and get FREE SHIPPING

Self-aligning ball bearing tapered hole 1200 series

5.00 (1)
JIS Grade
0
...see all>
Product Options
ADD TO CART
Inside Diameter d (phi mm) Width B (mm) Outside Diameter D (phi mm) Weight (g) Standard rated load Cr (kN) Standard rated load Cor (kN) Allowable Rotational Speed (min-1[r.p.m]) Oil Lubrication Allowable Rotational Speed (min-1[r.p.m]) Grease Lubrication Mounting Dimensions (Maximum ra)(mm) Mounting Dimensions (Maximum Da)(mm) Mounting Dimensions (Minimum da)(mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Inside Diameter d (phi mm) Width B (mm) Outside Diameter D (phi mm) Weight (g) Standard rated load Cr (kN) Standard rated load Cor (kN) Allowable Rotational Speed (min-1[r.p.m]) Oil Lubrication Allowable Rotational Speed (min-1[r.p.m]) Grease Lubrication Mounting Dimensions (Maximum ra)(mm) Mounting Dimensions (Maximum Da)(mm) Mounting Dimensions (Minimum da)(mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
45 19 85 465 22000 7350 8500 7100 1 78.5 51.5 1pc 1 1209K 32996363 27.99 SGD
Shipped after 2018-01-23
50 20 90 525 22800 8100 8000 6300 1 83.5 56.5 1pc 1 1210K 32996372 30.99 SGD
In stock
25 15 52 140 12200 3300 14000 12000 1 47 30 1pc 1 1205K 32996327 13.99 SGD
In stock
60 22 110 900 30500 11500 6300 5300 1.5 102 68 1pc 1 1212K 32996397 38.99 SGD
Shipped after 2018-01-23
40 18 80 415 19300 6500 9000 7500 1 73.5 46.5 1pc 1 1208K 32996354 26.99 SGD
Shipped after 2018-01-23
75 25 130 1410 39000 15700 5300 4300 1.5 122 83 1pc 1 1215K 32996415 57.99 SGD
Shipped after 2018-01-23
35 17 72 320 15900 5100 10000 8500 1 65.5 41.5 1pc 1 1207K 32996345 24.99 SGD
Shipped after 2018-01-23
30 16 62 220 15800 4650 12000 10000 1 57 35 1pc 1 1206K 32996336 19.99 SGD
Shipped after 2018-01-23
55 21 100 705 26900 10000 7100 6000 1.5 92 63 1pc 1 1211K 32996381 34.99 SGD
Shipped after 2018-01-23
65 23 120 1150 31000 12500 6000 4800 1.5 112 73 1pc 1 1213K 32996406 44.99 SGD
Shipped after 2018-01-23
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Flour mill
5
From Japan
On 2014-03-21 20:55:50
I am trying without problems at all.
This review is about item#32996372.

Related Products