Buy more than* S$200* and get FREE SHIPPING

Small Level Sensor OL Switch

Draft (mm)
24
Mounting Screw Size
G1/4
Differential Movement
Switch / 3 +/-1mm
Lead Wire
UL1430 AWG22 (black) heat-resistant PVC coating
Lead Length (mm)
300
Impact Resistance (m/s2)
100 Max.
Pressure Resistance (MPa)
1 Max. (Static pressure)
Tensile Strength (N)
Lead / 20 Max.
Specific Gravity Measuring Range
0.8 or more
Viscosity
5P following
Allowable Temperature (degreeC)
-10 - 90
Outer Diameter (phi mm)
Float / 34
Weight (g)
About 25
Thickness (mm)
Float / 24.5
Material
Body / polypropylene, float / expanded polypropylene, stopper / polyacetal, mounting nut / polypropylene
Specification
Reverse action impossible
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 OLH-3 33025614 26.53 SGD
In stock
ADD TO CART

Related Products