Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Standard type mechanical force gauge

Caution
* It is unsuitable for breaking measurement. * When ordering with cash on delivery may be shipped the next day or later., * It is unsuitable for breaking measurement. * When ordering with cash on delivery may be shipped the next day or later., * It is unsuitable for breaking measurement. * When ordering with cash on delivery may be shipped the next day or later., * It is unsuitable for breaking measurement. * When ordering with cash on delivery may be shipped the next day or later., * It is unsuitable for breaking measurement. * When ordering with cash on delivery may be shipped the next day or later., * It is unsuitable for breaking measurement. * When ordering with cash on delivery may be shipped the next day or later., * It is unsuitable for breaking measurement. * When ordering with cash on delivery may be shipped the next day or later., * It is unsuitable for breaking measurement. * When ordering with cash on delivery may be shipped the next day or later.
Purpose
Tensile measurement. Compression measurement. Peeling measurement., Tensile measurement. Compression measurement. Peeling measurement., Tensile measurement. Compression measurement. Peeling measurement., Tensile measurement. Compression measurement. Peeling measurement., Tensile measurement. Compression measurement. Peeling measurement., Tensile measurement. Compression measurement. Peeling measurement., Tensile measurement. Compression measurement. Peeling measurement., Tensile measurement. Compression measurement. Peeling measurement.
Maximum Working Load (N)
200
Body Dimensions (Width x Depth x Height) (mm)
67x48x232.5
Minimum Unit
2N
Allowable Temperature (degreeC)
0-+40
Pricision
+/-0.1%F.S.
Stroke (mm)
10
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 PS-200N 33026052 589.99 SGD
In stock
ADD TO CART

Related Products