Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Lever type small measuring stand

Maximum Working Load (N)
1000
Body Dimensions (Width x Depth x Height) (mm)
200x280x410
Functions
Mechanical stopper
Body Weight (kg)
About 7.3
Stroke (mm)
60
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc(s) 1 SVL-1000N 38265437 969.99 SGD
In stock
ADD TO CART

Related Products