Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Dynamometer Cam Chuck

Caution
※ hardness of the material, by surface treatment might not can be clamped.
Maximum Working Load (N)
500
Body Dimensions (Width x Depth x Height) (mm)
36x22x64
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc(s) 1 GR-30 33026287 309.99 SGD
Shipped after 2018-06-27
ADD TO CART

Related Products