Buy more than* S$200* and get FREE SHIPPING

Horizontal Drill Stand

4.00 (3)
Set Contents
Drill stand (110mm with band), cradle cutlery, safety cover, acrylic dust cover
Compatible
60mm - 110mm diameter attachment possible
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 No.6110 33031713 24.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
When working
4
From Japan
On 2017-12-21 20:02:57
It was very easy to use. I can fix it also, I feel secure. From now on, it seems to be used for a long time.
This review is about item#33031713.
Various processing
5
From Japan
On 2016-08-16 18:37:43
Since the body part of the drill on hand was not parallel to the drill axis, simply fixing the drill did not make the shaft horizontal, requiring workmanship.
This review is about item#33031713.
Chamfer inner diameter of copper piping
3
From Japan
On 2013-11-14 16:18:36
I fixed the electric drill on hand so that we can chamfer the pipe inner diameter of the copper piping. It was almost the shape I expected. Since the chamfering work with a hand tool is very inefficient, I was looking for a thing that can be easily chamfered, but I could not find a good thing at a low price and I arrived at a horizontal drill stand. I think that efficiency was improved compared to hand tools. I would like to further improve efficiency.
This review is about item#33031713.