Buy more than* S$200* and get FREE SHIPPING

Super torque timing pulley pilot hole product S5M 100 type BF type

5.00 (1)
Caution
*We can not handle hole processing, key groove processing etc etc at our company, please understand.
Dimension LA (mm)
16
LB Dimensions (mm)
28
Dimension K(mm)
12
Type
S5M100(W/11,H2.5)
Shape
BF
...see all>
Product Options
ADD TO CART
Dimensions Do (mm) Dimensions D (min/max)(mm) Dimensions Dp (mm) Dimensions M (mm) Dimensions D (mm) Dimension F (mm) Compatible Flange Number of Gears Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions Do (mm) Dimensions D (min/max)(mm) Dimensions Dp (mm) Dimensions M (mm) Dimensions D (mm) Dimension F (mm) Compatible Flange Number of Gears Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
34.05 18/7 35.01 28 25 40 KTF-104028 22 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 K22S5M100BF 33034732 24.69 SGD
Shipped after 2017-12-22
56.34 28/10 57.30 41 38 61 KTF-166141 36 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 K36S5M100BF 33034802 30.33 SGD
Shipped after 2017-12-22
94.53 54/12 95.49 78 75 99 KTF-169978 60 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 K60S5M100BF 33034854 49.54 SGD
Shipped after 2017-12-22
24.50 10/7 25.46 20 17 31 KTF-103120 16 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 K16S5M100BF 33034705 22.92 SGD
Shipped after 2017-12-22
49.97 28/10 50.93 41 38 54 KTF-165441 32 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 K32S5M100BF 33034793 29.04 SGD
Shipped after 2017-12-22
40.42 22/8 41.38 34 31 47 KTF-104734 26 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 K26S5M100BF 33034766 27.34 SGD
Shipped after 2017-12-22
46.79 24/10 47.75 36 33 51 KTF-165136 30 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 K30S5M100BF 33034784 29.04 SGD
Shipped after 2017-12-22
62.70 34/10 63.66 50 47 69 KTF-166950 40 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 K40S5M100BF 33034811 33.06 SGD
Shipped after 2017-12-22
78.62 45/12 79.58 66 63 86 KTF-168666 50 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 K50S5M100BF 33034845 41.40 SGD
Shipped after 2017-12-22
37.24 21/7 38.20 32 29 44 KTF-104432 24 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 K24S5M100BF 33034741 26.05 SGD
Shipped after 2017-12-22
38.83 21/7 39.79 32 29 44 KTF-104432 25 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 K25S5M100BF 33034757 27.34 SGD
Shipped after 2017-12-22
69.07 38/12 70.03 53 50 74 KTF-167453 44 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 K44S5M100BF 33034827 35.83 SGD
Shipped after 2017-12-22
75.43 43/12 76.39 63 60 83 KTF-168363 48 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 K48S5M100BF 33034836 38.41 SGD
Shipped after 2017-12-22
22.91 8/7 23.87 18 15 28 KTF-102818 15 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 K15S5M100BF 33034696 21.15 SGD
Shipped after 2017-12-22
27.69 12/7 28.65 22 19 33 KTF-103322 18 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 K18S5M100BF 33034714 24.21 SGD
Shipped after 2017-12-22
30.87 12/7 31.83 22 19 35 KTF-103522 20 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 K20S5M100BF 33034723 24.21 SGD
Shipped after 2017-12-22
43.60 24/8 44.56 36 33 48 KTF-104836 28 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 K28S5M100BF 33034775 29.04 SGD
Shipped after 2017-12-22
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For driving the hydraulic pump
5
From Japan
On 2014-10-06 13:10:17
Precision can be done without problem such as pilot hole machining and the accuracy was sufficient.
This review is about item#33034723.

Related Products