Buy more than* S$200* and get FREE SHIPPING

Magnetic Stirring Bars

4.62 (13)
Magnetic Force
35N
Shape
Straight type
...see all
Product Options
ADD TO CART
Diameter (phi mm) Length (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Diameter (phi mm) Length (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
4 10 PTFE (fluorine resin) 1PC 1 D0410 33042344 -
Discontinued
[x]
5 15 PTFE 1PC 1 D0515 33042353 -
Discontinued
[x]
7 20 PTFE 1PC 1 D0720 33042362 -
Discontinued
[x]
8 30 PTFE 1PC 1 D0830 33042387 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 10
4 star 1
3 star 2
2 star 0
1 star 0
Review Rating: 4.62
13 Customer Reviews
The reviews are automatic translation.
Formulation of photo chemicals
3
From Japan
On 2013-06-06 13:58:21
The first time to use a magnetic stirrer, I did not know what should I buy how much the size of the. It seems a little small for my applications.
This review is about item#33042362.
Use in chemical stirring
5
From Japan
On 2013-05-23 16:22:30
Cheap, but it can be stirred without a problem because there is a sufficient magnetic force.
This review is about item#33042387.
Stirring of the reagents
5
From Japan
On 2013-01-11 11:46:57
Stir bar is pretty to use, but the cheap ones, weak and that there is no magnetic force, slightly higher solution viscosity did not become useless would be splashed on the way. This product was worried because there was cheap, but firm magnet also inside us with strong agitation have been used. This if, I think that to some extent consumables (or lost, also dropped in the waste solution purse) is also easy to use as. The other high brand goods I am very satisfied with the feel good to not have to buy. Just speaking the greed, also type with a ring in the center would like to buy all means if this price range.
This review is about item#33042387.
Experimental
4
From Japan
On 2012-10-11 12:43:51
You can use without any problems. Also It's easier to order, Price It is cheap is good.
This review is about item#33042405.
It used to colored ink.
5
From Japan
On 2012-10-10 12:22:44
The rotor has a strong magnetic force, is exceptionally effective strong stirring force.
This review is about item#33042405.
Stirring at the time of chemical experiment
3
From Japan
On 2011-12-25 10:57:00
Does not turn easily by stirrer buy did impressed the cheapness of goods magnetic force is too strong. Stirrer has around and make a rattling sound. Even so I had purchased seven is happy with, but was a little disappointed price. It is likely to be stirred also a high viscosity if there is a powerful stirrer solution because the magnetic force of the rotor is very strong.
It is using the agitation of the dye solution for the test staining. Dye has to prevent and settle to the bottom to become uneven.
5
From Japan
On 2011-12-07 13:04:54
I was concerned with whether the result with immediately color but did not arrive. It is very condition rotating stable and good. Because it is inexpensive, you can one by one to leave put into it that of the container without removal.
This review is about item#33042371.
Agitation of the coloring solution used in pottery
5
From Japan
On 2011-12-05 14:43:55
It is comfortable. So far is it has not stir every time you put on the brush but is always stirring, so it is very convenient. Because you want to use as well, such as in other colors, we believe the additional order.
This review is about item#33042362.
Stirring and dispersion
5
From Japan
On 2011-10-17 18:53:41
Than around also stable at the viscous solution, we are very handy. And that there is a band in the center, it is those of the shape that strikes at the point in a beaker I do not raise the number of revolutions unstable to slightly viscous.
This review is about item#33042405.
Stirrer stirring
5
From Japan
On 2011-07-27 22:35:18
Magnetic force Tsuyo'tsu you willing to work well in the cheap comparatively.
This review is about item#33042353.

Related Products