Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Amphibious pump (dual power)

2.50 (2)
Range of Flow Rate (L/h)
570-670, 570-670
Compatible Hose Inner Diameter x Outer Diameter (mm)
12x16, 12x16
Plug Shape
2P / separate earth connection
AS ONE Part Number
2-8122-01, 2-8122-01
Power Cord
1.8m, 1.8m
Maximum Pumping Height (m)
1.0/1.2, 1.0/1.2
Power Consumption
11W, 11W
Power
AC100V,50/60Hz, AC100V,50/60Hz
Weight (g)
About 700
Dimension (mm)
145x88x127, 145x88x127
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 NPT-711 33184837 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 2.50
2 Customer Reviews
The reviews are automatic translation.
It is used for multiple water circulation of the fish tank and for water replenishment.
4
From Japan
On 2015-06-26 18:09:50
I bought underwater / land (out put) of the pump this time. Usability is skillfully used for two mouths on the suction side hose about 1 m, but although it was supposed to be raised even if it did not turn water that is being drawn up, it did not rise inside. Therefore, I think that a check valve is necessary.
This review is about item#33184837.
Move coolant
1
From Japan
On 2015-05-20 19:27:04
Until now, I have used a number of pumps, but this is the first such worst thing. Connection part is too weak Water leaks from inside the pump.
This review is about item#33184846.