Buy more than* S$200* and get FREE SHIPPING

High Vacuum Pump Oil, NEOBACK, MR-100

5.00 (1)
Color (ASTM)
L0.5
Density (g/cm3 at 15 degree C)
0.878
ISO Viscosity Grade
46
Pour Point (degree c)
-17.5
Ignition Point (deg C)
230
...see all
Product Options
ADD TO CART
AS ONE Part Number Total Acid Number (mgKOH/g) Content of Hazardous Material Product Name of Hazardous Material Types of Hozardous Materials Kinematic Viscosity (mm2/s) Capacity (L) TGK Product Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
AS ONE Part Number Total Acid Number (mgKOH/g) Content of Hazardous Material Product Name of Hazardous Material Types of Hozardous Materials Kinematic Viscosity (mm2/s) Capacity (L) TGK Product Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 0 1L 4 petroleum Fourth class 44.6 at40 deg C 1 423-64-57-13 1Can(1L) 1 MR-100 02912226 28.98 SGD
In stock
1-685-01 0 4L 4 petroleum Fourth class 44.6 at40 deg C - - 1Can(4L) 1 MR-100 33189301 69.29 SGD
In stock
1-685-03 0.00 18L - - - - - 1can(18L) 1 MR-100 33189326 309.90 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Replace the oil in the vacuum pump
5
From Japan
On 2013-11-05 13:37:48
Turbine oil was bought at a gas station, but was told to buy 20L cans rather than 4L cans. Was of is I was allowed to purchase this product in the 30 years before that because 20L in too much and think Monotaro like bought last time. Impressions of try using is a wonderful word. When you put a turbine oil was spitting out smoke Mokumoku, but we reduce the amount of smoke There is only referred to as a vacuum pop only. Sound became quiet.
This review is about item#33189301.

Related Products