Buy more than* S$200* and get FREE SHIPPING

Digital Thermometer for Food

2.00 (1)
AS ONE Part Number
6-8821-01
Size (mm)
64x18x106
Alarm
Can be set in 1deg C unit
Sampling
1 times / sec (fixed)
Resolution (deg C)
0.1, 0.1
Cord Length (mm)
800, 800
Sensor
Thermistor
Measurement Pricision
+/-1deg C(-20~+100deg C)
Display
4-digit LDC display
Measurment Range (deg C)
-50-+150
Power
X1 AAA batteries (included for testing)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TM-150 33192153 54.49 SGD
Shipped after 2017-12-20
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Temperature measurement of liquid
2
From Japan
On 2017-03-19 11:07:42
I am thankful for being relatively cheap, but the drawback is that it is fragile. In one year breaks broke once, broke once with falling and wet with water. I think that it would be fine if you could handle it carefully, but it did not suit our company. I repair it every time it gets broken, but I have to repurchase it because it is not repairable. I am at a loss whether to buy again. I am thankful that the estimate of repair is free including postage.
This review is about item#33192153.

Related Products