Buy more than* S$200* and get FREE SHIPPING

Solar Thermometer

AS ONE Part Number
1-8826-01
Waterproof
IP65 compliant
Measurement Interval
Approx. every 10 seconds
Resolution (deg C)
0.1
Sensor Dimensions (mm)
phi3x25
Pricision (deg C)
+/-1(-20.0 to +40.0) +/-2deg C(-40.0 to -20.1, +40.1 to +70.0) +/-2 or more (-50.0 to -40.1)
Main Part Dimension (mm)
[Y]104x15x41
Cable Length (m)
1
Measurment Range (deg C)
-50-+70 (temperature sensor part)
Power
Solar battery + built-in lithium battery
Weight (g)
59
Material
ABS resin
Specification
With Magnet
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 AD-5656 33192223 -
Discontinued
[x]
ADD TO CART

Related Products

A&D

A&D