Buy more than* S$200* and get FREE SHIPPING

Thermo Hygrometer Square

4.00 (1)
Thermometer Type
Wall hanging
Type of display Temperature
analog
AS ONE Part Number
1-4050-01, 1-4050-01
Minimum Scale Value
Temperature 2 degree C / humidity 5%, 5% Temperature 2deg C / humidity
Measurement Method
Bimetallic, Bimetallic
Pricision
Temperature / + / over 4 degree C (over 21 degree C or less) / + / over 2 degree C (over 20 over + 40 degree C) / + / over 4 degree C (41 degree C or higher), humidity / + / -10% (34% or less ) / + / -5% (35 over 75%) / + / -10% (over 76%), Temperature / + /-4deg C (-21deg C below) + /-2deg C (-20 to +40 deg C) + /-4deg C (41deg C or more), humidity / + / -10% (34% or less) + / -5% (35-75%) + / - 10% (76% or more)
Weight (g)
About 990, About990
Measuring Range
Temperature over 20 over + 40 degree C / humidity of 10 over 90%, 10 to 90% -20 to +40 deg C / humidity temperature
Dimension (mm)
305x305x37, 305x305x37
Material
Case polyester / lens glass, Case polyester / glass lens
Specification
For wall hanging (with hook socket), For wall hook (with hook hole)
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 5485(Brown) 33193596 58.23 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
For the office room of the environmental improvement
4
From Japan
On 2015-06-18 14:38:50
Easy to see, I think very good.
This review is about item#33193596.

Related Products