Buy more than* S$200* and get FREE SHIPPING

Standard Weighing Scale SDX

Qualification
Test article
...see all>
Product Options
ADD TO CART
Weighing (kg) Weight (kg) 2015 Trusco Published Pages Dimension (mm) TKG Part TRUSCO Part Number TKG Part Number (2015) AS ONE Part Number Measurement Plate Dimensions (Width x Depth) (mm) Scale Plate Outside Diameter (mm) Scale Interval (g) Working Range Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weighing (kg) Weight (kg) 2015 Trusco Published Pages Dimension (mm) TKG Part TRUSCO Part Number TKG Part Number (2015) AS ONE Part Number Measurement Plate Dimensions (Width x Depth) (mm) Scale Plate Outside Diameter (mm) Scale Interval (g) Working Range Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
30 30 - 250x286x265 - - 5-0487-0803 - 250x250 phi214 100 1kg-30kg   1pc(s) 1 SDX-30 86317016 209.99 SGD
In stock
8 About 2.8 - Body / 217x274x266, Shikisara / 217x217 4-0472-0705 - 5-0487-0705 1-575-04 217x217 phi200 20 200g- 8kg   1pc(s) 1 SDX-8 33200422 129.99 SGD
Shipped after 2018-05-09
12 About 2.8 - Body / 217x274x266, Shikisara / 217x217 4-0472-0707 - 5-0487-0707 1-575-05 217x217 phi200 50 500g-12kg *[No return] You cannot return this product. For details, see FAQ. 1pc(s) 1 SDX-12 33200431 129.99 SGD
Shipped after 2018-05-09
2 About 2.8 1 1210 Body / 217x274x266, Shikisara / 217x217 4-0472-0702 336-0555 5-0487-0702 1-575-02 217x217 phi200 5 50g- 2kg   1pc(s) 1 SDX-2 33200404 139.99 SGD
Shipped after 2018-05-09
20 4.1 - 250x286x265 - - 5-0487-0802 1-574-02 250x250 phi214 50 500g-20kg   1pc(s) 1 SDX-20 33200386 209.99 SGD
In stock
4 About 2.8 1 1210 Body / 217x274x266, Shikisara / 217x217 4-0472-0703 336-0563 5-0487-0703 1-575-03 217x217 phi200 10 100g- 4kg   1pc(s) 1 SDX-4 33200413 129.99 SGD
Shipped after 2018-05-09
ADD TO CART

Related Products