Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Naphron (R) BT Tube (Inch Size)

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Inner Diameter x Outer Diameter x Thickness (mm)
phi3.17xphi6.35x1.59
AS ONE Part Number
7-304-02
Minimum Bending Radius (mm)
10
Outer Diameter (phi mm)
6.35
Thickness (mm)
1.59
Inner Diameter (phi mm)
3.17
Length (m)
10
Restriction
%s
*[No return] - You cannot return this product. For details, see FAQ.
...see all>
Product Options
ADD TO CART
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
*[No return] You cannot return this product. For details, see FAQ. 1roll(10m) 1 1/4B 21359257 -
Discontinued
[x]
ADD TO CART

Related Products