Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Pipe cutter

5.00 (1)
Caution
Attached blade is for general use. Please use (1-6751-11) blade for stainless steel pipes.
Purpose
For cutting stainless steel, copper, iron, aluminum, PVC pipe, etc.
AS ONE Part Number
1-6751-01
Cutting Capability (mm)
4 - 28.5
Specification
Cutting range (mm) :4 to 28.5
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 M 33432752 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Flared processing of acon
5
From Japan
On 2015-05-22 16:09:00
I used it for commercial air conditioners, but I think that it is not so different from what is more expensive.
This review is about item#33432752.

Related Products