Buy more than* S$200* and get FREE SHIPPING

Pouring type sheath heater

AS ONE Part Number
1-9858-01, 1-9858-01
Pipe Diameter (phi mm)
10, 10
Maximum Temperature (degreeC)
120-130, 120-130
Power (V)
AC100V 50/60Hz, AC100V 50/60Hz
Capacity (kW)
1, 1
Material
Incoloy 840 (electrolytic polishing finish / SUS316 more)
Accessories
Leaded 2m plug
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SNH-1110 33394706 -
Discontinued
[x]
ADD TO CART