Buy more than* S$200* and get FREE SHIPPING

Plastic Tweezers

Heat-Resistant Temperature (deg C)
85
Point Dimensions (mm)
2.4x0.3t
Weight (g)
10
Dimension (mm)
11x114
...see all>
Product Options
ADD TO CART
AS ONE Part Number Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
AS ONE Part Number Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
7-159-05 POM 1pc 1 No.3 33475023 9.65 SGD
Shipped after 2017-12-18
7-159-07 Surface cleaned POM 1pc 1 No.3C 33475057 15.15 SGD
Shipped after 2017-12-20
ADD TO CART

Related Products