Buy more than* S$200* and get FREE SHIPPING

2 Handle Shower Mixer Tap

4.20 (5)
Pipe Length(mm)
170
Hose Length (m)
1.6
Standard
JIS standard
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 33529203 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.20
5 Customer Reviews
The reviews are automatic translation.
bathroom
4
From Japan
On 2013-11-15 13:27:02
Expansion of the product, easy-to-use ... simple but I may if there is a water stop adjustment function in this price range.
This review is about item#33529203.
Replacement of the failed goods
5
From Japan
On 2013-06-24 03:59:41
In reference to the other reviews, we ordered in dubious. It was "a domestic manufacturer product". We are very happy.
This review is about item#33529203.
It was a domestic manufacturer goods
3
From Japan
On 2013-04-12 23:55:20
It was a domestic manufacturer goods. I think that to repeat.
This review is about item#33529203.
Replacement bathroom shower of Rent
4
From Japan
On 2012-08-30 17:31:24
I thought that would do "Osaka soul" so what things will come, but I was relieved in a neat faucet manufacturer goods. Price is also helpful.
This review is about item#33529203.
shower
5
From Japan
On 2012-02-23 05:42:21
Happy with the same specifications as those that had been used up to now
This review is about item#33529203.

Related Products