Buy more than* S$200* and get FREE SHIPPING

Electric Disc Grinder

5.00 (1)
Rotation Number min-1[r.p.m]
10500
Whetstone Attachment Shaft Dimensions (Diameter (Screw Pitch) x Length L) (mm)
16(2.0)x14
Body Size (phi mm)
56
Grinding Wheel Dimensions (mm)
125 x 3.7 x outer diameter hole diameter thickness 22
Cord Length (m)
2-core-2.5
Maximum Output (W)
1300
Power Consumption (W)
1010
Power (V)
Single-phase 100
Current (A)
10.5
Height (mm)
71
Weight (kg)
1.8
Overall Length (mm)
319
Specification
Double insulation, electronic control, spindle lock, side handle both sides may be fitting, dust collector connectible
Accessories
Resinoid flexible toy Shea (# 36), wrench, side handle
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 G13YH2 34569561 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Concrete cutter
5
From Japan
On 2013-11-25 08:48:21
I think the burden on the motor is small because the load is applied to the rotation stops. I think, but it depends on how to use Some people say that hard to use stopped immediately by the people who use. I had thought that Hijoni good.
This review is about item#34569561.

Related Products