Buy more than* S$200* and get FREE SHIPPING

Label Writer TEPRA PRO

4.33 (3)
Printing Method
PRO thermal transfer printing method
Color (Body)
Black
Tabular Work
4 types
Fixed Length Printing (mm)
12 to 500
Letter Spacing
4 steps, alphanumeric-character proportional system
Cutter Part
Auto cutter
File Backup
Flash memory built-in
Font
16.24-32.48 Dot system
Dictionary, Number of Characters
_ ATOK (learning function with continuous clause conversion and text prediction features) _ 8,379 Characters (on-chip), about 175 characters (memory)
Sentence Memory
About 175 characters
Ground Tint Printing
Instant woven pattern 7 types
Decorations & Ornament Letters
15 Nozzle 5 Nozzle Wrap / netting / 8 seeds
Outer Frame
122 Seeds
Character Size
7 steps
Body Dimensions (Width x Depth x Height) (mm)
About 180x235x80
Number of Typefaces
Japanese (kanji) / 7 typeface I wonder if / 11 typeface Alphanumeric / 13 typefaces
Liquid Crystal Size
8 Characters x 4 lines backlit widescreen LCD
Input
JIS ARRAY OF KEYBOARD EXPRESSION (ROMAJI INPUT, KANAME くり入)
Label Width
4.6 P-TAPE STANDARD, 9.12, 18.24
Power
2-WAY power supply AC ADAPTER (INCLUDED), AA ALKALINE BATTERIES OR NI-MH BATTERY X 6 PIECES (SOLD SEPARATELY)
Weight (g)
About 770 (a dry cell and a tape -- except)
TRUSCO Part Number
356-2573
Specification
Super visible feature / 2-step switching Trimmer/Auto trimmer(9-24mm width)
Accessories
X1 unit AC adapter, trial PRO tape, label software, instruction manual, warranty card
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SR550 34604753 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Printing
3
From Japan
On 2016-03-16 00:44:05
It's the same as ever Tepra so I do not have any other nice things so I use it, but I want you to stop cutting waste of the tape when it's pissing off
This review is about item#34604753.
Office work
5
From Japan
On 2016-02-15 16:39:44
very good
This review is about item#34604753.
Create labels
5
From Japan
On 2015-02-06 04:57:48
It is a type that connects to a personal computer and can print. It is recommended for those who create large numbers of labels, those who want to design finely. However, since the USB cable used for connection with the personal computer is not included, please purchase separately. Why does not the connection with the personal computer be a selling item why is not it attached?
This review is about item#34604753.

Related Products