Help
Contact Us
Log Off
Sign In
All Category
Quick
Order
Buy more than* S$200* and get
FREE SHIPPING
Washing Machine Nipple
[x]close
All Products
>
Air Conditionings, Electric Facilities, Piping, Plumbing Equipments Products
>
Piping, Plumbing Equipment Products
>
Plumbing Supplies
>
Washing Machine Supplies
>
Water supply member
>
Washing Machine Nipple
Washing Machine Nipple
SAN-EI Faucet Mfg
Click for images of all products
Caution
* If you use this for mix tap, apply back flow valve. If you don't user back flow valve, use only water or hot water.
Material
Brass
Narrow by
* Products that meet your criteria are shown in
table below.
Now we ship to
...
see all>
Top
Product Options
Mounting Screw Diameter
Specification
Package
Qty.
Ship pack of
Mfr.#
Item.#
Sales Price
Availability
Qty.
Mounting Screw Diameter
Specification
Package
Qty.
Ship pack of
Mfr.#
Item.#
Sales Price
Availability
Qty.
W26 mountain 20
-
1PC
1
PT3310
34618534
24.99 SGD
Shipped after 2018-04-23
G1/2
For coupling faucet.
1PC
1
PT3320
34618586
24.99 SGD
Shipped after 2018-04-23
Customers Who Viewed This Item Also Viewed
(first)
Page
1
/4
<<
Washing Machine Nipple, Stopper
KAKUDAI MFG
26.99 SGD
(3)
Nipple for Washing Machine
KAKUDAI MFG
26.99 SGD
(1)
Washing Machine Nipple, Stopper
KAKUDAI MFG
22.99
-
28.99 SGD
(6)
Washing Machine Nipple
KAKUDAI MFG
13.99 SGD
(1)
Washing Machine L Nipple
SAN-EI Faucet Mfg
28.99 SGD
(3)
Washing Machine Nipple
KAKUDAI MFG
13.99 SGD
Washing Machine Nipple
SAN-EI Faucet Mfg
6.99
-
7.99 SGD
(4)
Washing Machine Nipple
KAKUDAI MFG
8.99 SGD
(1)
Pitat Kun spinning spout with emergency stop valve for washing machine
TOTO
47.99 SGD
Washing Machine Nipple
SAN-EI Faucet Mfg
13.99 SGD
Emergency Water Shutoff Valve Tiltable Valve, 13mm
LIXIL
42.99 SGD
(26)
Washing Machine Nipple
KAKUDAI MFG
10.99 SGD
(8)
Washing Machines Nipple G1 2
KVK
6.99 SGD
(1)
Washing Machine Nipple
KAKUDAI MFG
23.99 SGD
(1)
Washing machine nipple with head (W 26 - 20)
KVK
15.99 SGD
Washing Machine Nipple
SAN-EI Faucet Mfg
10.99 SGD
Washing Machine Nipple
KAKUDAI MFG
8.99 SGD
(2)
>>
Customers Who Bought This Item Also Bought
(first)
Page
1
/4
<<
Automatic washing machine water supply hose
SAN-EI Faucet Mfg
19.99
-
60.99 SGD
(3)
Garbage Storage Unit Lid SS
KAKUDAI MFG
3.99 SGD
(5)
Copy Paper
MonotaRO
9.99
-
199.99 SGD
(3627)
>>
Category
All Products
>
Air Conditionings, Electric Facilities, Piping, Plumbing Equipments Products
>
Piping, Plumbing Equipment Products
>
Plumbing Supplies
>
Washing Machine Supplies
>
Water supply member
>
Washing Machine Nipple
Related Products
Washer
Washing machines
Faucets
Water taps
Machine tap
20" pipe nipple
screwing machine
Top