Buy more than* S$200* and get FREE SHIPPING

Mitsuyui low tank bolt

4.60 (5)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1bag(2pc) 1 R44 34618972 7.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.60
5 Customer Reviews
The reviews are automatic translation.
Water leak at the bottom of the toilet tank
5
From Japan
On 2017-12-22 16:48:57
Because it is slightly different from existing parts because its shape is somewhat different, we used it justice, I am very satisfied. We also purchased reserve.
This review is about item#34618972.
Water leakage repair of household toilets
5
From Japan
On 2017-10-29 09:58:35
Although it is an old toilet, water leak has stopped and it is very satisfied.
This review is about item#34618972.
Concatenation between Lonk and toilet seat
4
From Japan
On 2017-01-12 15:23:34
There is no difficulty in the product. It took time and effort to seek an explanation of the product, because there was a shortage of washers in the current product at the festival to exchange with the current product, exchange festival. It is safe to have an explanatory diagram of the order about packing, washer and nut order.
This review is about item#34618972.
Exchange with Lotus Siphon set
5
From Japan
On 2015-11-25 21:07:21
I bought San-Ei's Lonk Siphon 38 mm Lonk and a direct attachment type of toilet bowl. At that time, the bolt packing also deteriorates, the black rubber melts and gets in hand, so I bought it together and replaced it. About 5 mm of the tip of the bolt, because there is no screw, it is easy to insert a nut and the length is also good for C18 type of INAX, it is just right length. I measured the old bolt length and purchased, so it was a correct answer. I will exchange vacant rooms in turn, so I'd like to purchase them sequentially with a siphon.
This review is about item#34618972.
Used for repairing water leak from toilet Lonk
4
From Japan
On 2015-10-06 22:30:57
Although it purchased for water leakage repair, the leak did not fit and it turned out that the water leaked from another place. There was no problem at all in terms of product.
This review is about item#34618972.