Buy more than* S$200* and get FREE SHIPPING

Sabre Saw

5.00 (3)
Cutting Ability (mm) Mild Steel
19
Unit Dimensions (Length x Height)(mm)
435x170
Stroke Quantity (mm)
29
Number of Strokes (min-1 [Time/minute])
0 to 2800
Wood Cutting Capacity (mm)
120
Cutting Capacity (mm) Pipe
130
Cord Length (m)
2-core-2.5
Power Consumption (W)
1010
Power (V)
Single-phase 100
Current (A)
10.6
Weight (kg)
3.2
Accessories
Curved blade No.141, case, hex wrench
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 CR13V2 34605602 270.03 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Single tube pipe cutting
5
From Japan
On 2015-08-06 08:01:24
Once you get used, it is easy to use.
This review is about item#34605602.
Is a blacksmith Engineering in the field, I use to cut the ribs of the deck. Because the location of the firearms of usage restrictions have come in handy.
5
From Japan
On 2014-06-21 15:16:14
Normally, if you want to cut the ribs of the deck, or blown in the gas, I can Thunder, gas blown is dirty and a cut there is a concern of the fire. In the case of Thunder, and it is certain to be injured by splashing blade to rotate, such as polished iron powder enters the eye, likely to lead to workers' compensation accident, saver saw more secure than Thunder, because there is no fear of fire convenience, however, a corner of the cutting and polishing are using the Thunder.
This review is about item#34605602.
Out dimensions after assembly of the single tube pipe
5
From Japan
On 2014-02-19 22:39:13
Introduction was using a reciprocating saw of rechargeable, the also expire, the battery will run out soon, it can not be charged until the fever cools, was affliction does not advance work. This code expression is not to worry about the charge out, I am satisfied because the work power is also a sufficient get on. We regret that it was good if in this from the beginning to not buy a rechargeable. Power supply is far away, the code maneuverability of troublesome is not be helped, but it is the best choice for now as seen from the work capacity. Price most cheaply is also among those looking for, we are also satisfied with the immediately reachable answering.
This review is about item#34605602.

Related Products