Buy more than* S$200* and get FREE SHIPPING

350 coupler socket (hydraulic)

Pressure Resistance (MPa [kgf/cm2])
51.5(525)
Maximum Working Pressure (MPa [kgf/cm2])
34.5(352)
Operating Temperature Range (deg C)
-20-180
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Screw Diameter T Opponent Mounting Size Dimensions Ls (mm) Dimension D (phi mm) Dimensions A (mm) Weight (g) 2015 Trusco Published Pages Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Screw Diameter T Opponent Mounting Size Dimensions Ls (mm) Dimension D (phi mm) Dimensions A (mm) Weight (g) 2015 Trusco Published Pages Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
397-6068 Rc1 R1(PT1) 129 63 22 1740 1 1404 1pc 1 350-8SX-100 06999641 279.99 SGD
Shipped after 2018-05-23
- Rc1 1/4 R1 1/4(PT1 1/4) 180 89 24 5600 - 1pc 1 350-10SX-100 06999657 909.99 SGD
Shipped after 2018-05-28
- Rc1 1/2 R1 1/2(PT1 1/2) 180 89 25 5500 - 1pc 1 350-12SX-100 06999666 1,019.99 SGD
Shipped after 2018-05-28
397-6041 Rc3/4 R3/4(PT3/4) 105.5 49 18 660 1 1404 1pc 1 350-6SX-100 06999632 169.99 SGD
Shipped after 2018-05-23
- Rc3/8 R3/8(PT3/8) 82 34 13 295 - 1pc 1 350-3SX-100 06999614 119.99 SGD
Shipped after 2018-05-23
397-6025 Rc1/2 R1/2(PT1/2) 93.5 41 16 465 1 1404 1pc 1 350-4SX-100 06999623 129.99 SGD
Shipped after 2018-05-23
ADD TO CART

Related Products