Buy more than* S$200* and get FREE SHIPPING

HI Seat Water Supply for Tap Elbow, With Insert

4.86 (7)
RoHS Directive
Supported
Nominal Designation of Screw
Rp1/2
Dimensions l2 (mm)
14
Dimension p2 (mm)
15
Dimension p1 (mm)
50
Dimension l1 (mm)
17
Dimensions d2 (mm)
26
Dimensions d1 (mm)
20.955
Dimension W (mm)
4
Dimension D2 (mm)
34
Dimension D1 (mm)
30
Dimensions B (mm)
30
Dimensions A (mm)
65
Number of Threads
14 (per 25.4 mm)
...see all>
Product Options
ADD TO CART
Dimensions H1 (mm) Dimensions D (mm) Dimension t (mm) Dimension H (mm) Nominal Diameter Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions H1 (mm) Dimensions D (mm) Dimension t (mm) Dimension H (mm) Nominal Diameter Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
29 24 3 38 13x1/2 1PC 1 HIIZL 34662467 6.99 SGD
In stock
33 33 3.5 47 20x1/2 1PC 1 HIIZL 34662476 7.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.86
7 Customer Reviews
The reviews are automatic translation.
Temporary installation on pillars.
5
From Japan
On 2017-05-23 21:25:10
I will be happy to purchase even one piece. And it is early. Quality is also a manufacturer product and there is no problem.
This review is about item#34662467.
Water supply piping construction
5
From Japan
On 2016-09-30 20:21:51
There is no inventory at the supplier's pipe stock store and it is saved because the price becomes high considerably by the order.
This review is about item#34662476.
Piping repair
5
From Japan
On 2016-06-13 19:09:52
I was saved because neat items could be purchased cheaper than the shops nearby.
This review is about item#34662467.
Plumbing work
5
From Japan
On 2015-11-07 22:17:58
It is handy because it is a product that is not placed in a major pipe shop.
This review is about item#34662467.
Waterwork construction
5
From Japan
On 2014-03-26 13:24:29
It is cheap ~. It is cheaper than orders from a wholesaler.
This review is about item#34662467.
Addition of a faucet inside the plant
5
From Japan
On 2013-12-18 19:28:44
I could firmly attach to the C type channel. I do not sell it to the home center so I will purchase it if necessary.
This review is about item#34662467.
Used for water supply water supply
4
From Japan
On 2013-06-20 13:37:50
I purchased it because the installation is secure with the seat. It is also attractive that it is cheaper than a nearby home center.
This review is about item#34662467.

Related Products