Buy more than* S$200* and get FREE SHIPPING

Step-down transformer dedicated (cassette outlet tiger pack)

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Electric Capacity (kVA)
3.0
Primary Cable
VCT2x3Cx2M
Input Voltage (V)
200
Output Voltage (V)
100・115
Current (A)
30
Weight (kg)
18
TRUSCO Part Number
337-7342
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 NTB-300D-CC 34675812 659.90 SGD
Shipped after 2017-12-19
ADD TO CART

Related Products