Buy more than* S$200* and get FREE SHIPPING

Bolt Slider

Input Voltage (V)
100
Capacity (kVA)
1.0 (maximum)
Maximum Current (A)
10
Dimensions C (mm)
155
Output Voltage (V)
0 to 130
Dimensions B (mm)
162
Dimensions D (mm)
122
Dimensions A (mm)
188
Type
Floor-standing type
Weight (kg)
5
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 S-130-10 34690616 202.82 SGD
In stock
ADD TO CART