Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Bearing Separator Set

1.00 (1)
Set Contents
Bearing separately, H-base-and Center bolt (lifting bolt 21 hex 285 mm total length), main shaft (19 hex x 256 mm 2 pieces), extension extension shaft (hex 19 x 256 mm 2 pieces)
Compatible
75-105 mm (bearing outside diameter)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set 1 228 34681491 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Bearing removal
1
From Japan
On 2014-04-05 09:23:37
Although I said that it is a price, I expected it because it would cost more than 10,000 yen, but I am dissatisfied. First of all, the attached nut is M12 x 1.75 coarse, the extension bar screw is not 1/2 thread, it is a M12 x 2 less standardized screw. Next, the tip of the center bolt can be removed with an O ring, but I want at least the ball inside. Anyway, I was satisfied if the screw pitch was a common line.
This review is about item#34681491.

Related Products