Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

OA Tap

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
AS ONE Part Number
6-6617-02
Body Dimensions (Width x Depth x Height) (mm)
181x45x25
Cord Length (m)
3
Plug Socket Shape
3P
Plug Socket Number
4
Rating
Corresponding to AC125V ? 15A ? 1500W
TRUSCO Part Number
005-0024
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 KT-71 34692025 -
Discontinued
[x]
ADD TO CART

Related Products